Menu Search
Single-Throw Disconnect Non-Fusible Single Throw, Heavy Duty Safety Switch 600A Class H

EATON #DH266URKV

Non-Fusible Single Throw, Heavy Duty Safety Switch 600A Class H

SKU #78668597420
Manufacturer Series: Series K
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Number of Poles: 2
Number of Wires: 2
Rating - Amps: 600
Rating - Horsepower: 50HP/600V DC
Enclosure Rating: NEMA 3R
Enclosure Size: 53.75 in. H x 26.25 in. W x 12.25 in. D

Eaton Heavy Duty Non-Fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4 and 4X. Switches are 100 percent load-break and 100 percent load-make rated and are suitable for service entrance use.