Non-Fusible Single Throw, Heavy Duty Safety Switch 30A

SKU: 78211402268
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 30
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel w/Upper Window
Manufacturer Series: EnviroLine
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 600; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 30; Enclosure Rating - NEMA 4X; Enclosure Construction - Stainless Steel w/Upper Window; Manufacturer Series - EnviroLine