EATON #DH361UDK2

Non-Fusible Single Throw, Heavy Duty Safety Switch 30A

SKU: 78211339717
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 30
Rating - Horsepower: 3HP/1Phase 240V AC, 7.5HP/1Phase 480V AC, 10HP/1Phase 600V AC, 10HP/3Phase 240V AC, 20HP/3Phase 480V AC, 30HP/3Phase 600V AC, 5Hp/250V DC
Enclosure Rating: NEMA 12
Manufacturer Series: Series K
Description
Eaton Heavy Duty Non-Fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4 and 4X. Switches are 100 percent load-break and 100 percent load-make rated and are suitable for service entrance use. Available from 30A to 1200A.