EATON #DH361UDK-GCL

Non-Fusible Single Throw, Heavy Duty Safety Switch 30A

SKU: 78211488970
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 30
Rating - Horsepower: 7.5HP/1Phase 480V AC, 10HP/1Phase 600V AC, 20HP/3Phase 480V AC, 30HP/3Phase 600V AC Time Delay, 5HP/250V DC
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Galvanized Steel
Enclosure Size: 12.12 in. H x 10.00 in. W x 8.13 in. D
Manufacturer Series: Series K
Description
Mill duty safety switches are offered for the toughest in heavy commercial and industrial applications. They are available in a NEMA 12 enclosure, industrial dust-tight or stainless steel NEMA 4X enclosure. Available from 30A to 600A and as fusible or non-fusible. Suitable for service entrance use. They have a factory-installed ground lug, copper terminal lugs and fuse pullers provided on switches through 200A.
Additional Info: With Neutral