Menu Search
Single-Throw Disconnect Non-Fusible Single Throw, Heavy Duty Safety Switch 30A

EATON #DCG3061URM

Non-Fusible Single Throw, Heavy Duty Safety Switch 30A

SKU #78668555670
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts DC: 600
Rating - Amps: 30
Enclosure Rating: NEMA 3R
Enclosure Construction: Stainless Steel
Enclosure Size: 16.27 in. H x 8.87 in. W x 9.89 in. D

The latest addition to Eaton solar disconnect family of products is the UL listed 600 Vdc per pole, bi-directional disconnect. Listed to the UL 98B standard, this design has the capacity to switch multiple circuits of up to 600 Vdc each. Also included in the line are 1000 Vdc disconnects, designed for use in large scale projects where the higher voltage helps drive improved efficiencies.

Additional Info: Number of Circuits: 3, Main Lug Wire Size: No. 14-2 AWG Lug Capacity, No. 14-2 AWG Solid Return, Wire Size: No. 14-4 AWG Input Ground, No. 14-4 AWG Output Ground