Menu Search
Single-Throw Disconnect Non-Fusible Single Throw, Heavy Duty Safety Switch 100A

EATON #DS363UX

Non-Fusible Single Throw, Heavy Duty Safety Switch 100A

SKU #78211485870
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 100
Rating - Horsepower: 60HP/480V AC, 75HP/600V AC, 20HP/250V DC
Enclosure Rating: NEMA 7/9
Enclosure Construction: Cast Aluminum
Enclosure Size: 20.50 in. H x 11.00 in. W x 8.97 in. D

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 100; Rating - Horsepower - 60HP/480V AC, 75HP/600V AC, 20HP/250V DC; Enclosure Rating - NEMA 7/9; Enclosure Construction - Cast Aluminum; Enclosure Size - 20.50 in. H x 11.00 in. W x 8.97 in. D; Additional Information - Wire Size: No. 14-1/0 Cu, No. 12-1/0 Al, Enclosure Number: 2

Additional Info: Wire Size: No. 14-1/0 Cu, No. 12-1/0 Al, Enclosure Number: 2