Menu Search
Single-Throw Disconnect Non-Fusible Single Throw, Heavy Duty Safety Switch 100A

EATON #DH363UCK

EnviroLine Non-Fusible Single Throw, Heavy Duty Safety Switch 100A

SKU #78211429607
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 100
Enclosure Rating: NEMA 4X
Enclosure Construction: Nonmetallic

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 100; Enclosure Rating - NEMA 4X; Enclosure Construction - Nonmetallic; Manufacturer Series - EnviroLine