EATON #DH263URKNLP

Non-Fusible Single Throw, Heavy Duty Safety Switch 100A

SKU: 78668536946
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 2
Number of Wires: 2
Rating - Amps: 100
Rating - Horsepower: 20HP/1Phase 240V AC, 30HP/1Phase 480V AC, 40HP/1Phase 600V AC, 20HP/250V DC, 25HP/600V DC
Enclosure Rating: NEMA 3R
Enclosure Size: 40.08 in. H x 18.57 in. W x 13.68 in. D
Manufacturer Series: Series K
Description
Eaton Heavy Duty Non-Fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4 and 4X. Switches are 100 percent load-break and 100 percent load-make rated and are suitable for service entrance use.
Additional Info: Quick Connect Safety Switch