Menu Search

EATON #DCG6062FRM

Fusible Single Throw, Heavy Duty Safety Switch 60A

SKU: 78668555722
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts DC: 600
Rating - Amps: 60
Enclosure Rating: NEMA 3R
Enclosure Construction: Stainless Steel
Enclosure Size: 19.08 in. H x 12.88 in. W x 10.22 in. D
Description
The latest addition to Eaton solar disconnect family of products is the UL listed 600 Vdc per pole, bi-directional disconnect. Listed to the UL 98B standard, this design has the capacity to switch multiple circuits of up to 600 Vdc each. Also included in the line are 1000 Vdc disconnects, designed for use in large scale projects where the higher voltage helps drive improved efficiencies.
Additional Info: Number of Circuits: 6, Main Lug Wire Size: No. 14-2 AWG Lug Capacity, No. 14-2 AWG Solid Return, Wire Size: No. 14-4 AWG Input Ground, No. 14-4 AWG Output Ground