Menu Search
Single-Throw Disconnect Fusible Single Throw, Heavy Duty Safety Switch 60A Class L

EATON #DH422FDK

Fusible Single Throw, Heavy Duty Safety Switch 60A Class L

SKU #78211320594
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class L
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 4
Number of Wires: 4
Rating - Amps: 60
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Galvanized Steel

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class L; Rating - Volts AC - 240; Rating - Volts DC - 250; Number of Poles - 4; Number of Wires - 4; Rating - Amps - 60; Enclosure Rating - NEMA 12; Enclosure Construction - Painted Galvanized Steel