EATON #DH362NDK

Fusible Single Throw, Heavy Duty Safety Switch 60A Class H

SKU: 78211320618
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 60
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Galvanized Steel
Description
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 4; Rating - Amps - 60; Enclosure Rating - NEMA 12; Enclosure Construction - Painted Galvanized Steel