EATON #DH326SNRKLC

Fusible Single Throw, Heavy Duty Safety Switch 600A

SKU: 78668537100
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 240
Number of Poles: 3
Rating - Amps: 600
Enclosure Rating: NEMA 3R
Enclosure Size: 95.83 in. H x 61.68 in. W x 15.61 in. D
Manufacturer Series: Series K
Description
Eaton Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide overcurrent protection by means of field-installed fuses. Switches are 100 percent load break and 100 percent load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 Amps. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Additional Info: With Switching Neutral, Quick Connect Safety Switch