Menu Search
Single-Throw Disconnect Fusible Single Throw, Heavy Duty Safety Switch 600A Class H

EATON #DH226NGKLPR

Fusible Single Throw, Heavy Duty Safety Switch 600A Class H

SKU #78668536919
Manufacturer Series: Series K
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 600
Rating - Horsepower: 75HP/3Phase 240V AC, 200HP/3Phase 240V AC
Enclosure Rating: NEMA 1
Enclosure Size: 95.83 in. H x 50.11 in. W x 15.61 in. D

Eaton Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide overcurrent protection by means of field-installed fuses. Switches are 100 percent load break and 100 percent load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 Amps. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.

Additional Info: With Neutral