Menu Search
Single-Throw Disconnect Fusible Single Throw, Heavy Duty Safety Switch 30A Cube Fuse

EATON #DH361FWKWCB

Fusible Single Throw, Heavy Duty Safety Switch 30A Cube Fuse

SKU #78668510625
Manufacturer Series: Series K
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Cube Fuse
Rating - Volts AC: 600
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 30
Rating - Horsepower: 7.5HP/1Phase 480V AC, 10HP/3Phase 600V AC, 15HP/1Phase 480V AC, 20HP/3Phase 600V AC
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel w/Upper Window
Enclosure Size: 24.95 in. H x 10.76 in. W x 10.22 in. D

Eaton Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide overcurrent protection by means of field-installed fuses. Switches are 100 percent load break and 100 percent load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 Amps. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.

Additional Info: Without Neutral