EATON #DH161NRK

Fusible Single Throw, Heavy Duty Safety Switch 30A Class R

SKU: 78668537585
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class R
Rating - Volts DC: 600
Number of Poles: 1
Number of Wires: 1
Rating - Amps: 30
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Galvanized Steel
Enclosure Size: 14.14" H x 8.76" W x 10.22" D (w/handle)
Manufacturer Series: Solar
Description
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class R; Rating - Volts DC - 600; Number of Poles - 1; Number of Wires - 1; Rating - Amps - 30; Enclosure Rating - NEMA 3R; Enclosure Construction - Painted Galvanized Steel; Enclosure Size - 14.14" H x 8.76" W x 10.22" D (w/handle); Additional Information - Included: Padlock Provision. Factory Installed Isolated Ground and Equipment Ground. Lug Capacity: Isolated Ground and Main Lugs #2 - #14 AWG Cu/Al. Ground Lug #4 - #14 AWG Cu/Al; Manufacturer Series - Solar
Additional Info: Included: Padlock Provision. Factory Installed Isolated Ground and Equipment Ground. Lug Capacity: Isolated Ground and Main Lugs #2 - #14 AWG Cu/Al. Ground Lug #4 - #14 AWG Cu/Al