Menu Search
Single-Throw Disconnect Fusible Single Throw, Heavy Duty Safety Switch 200A Class H

EATON #DH364NDK

Fusible Single Throw, Heavy Duty Safety Switch 200A Class H

SKU #78211320691
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 200
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Galvanized Steel

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 4; Rating - Amps - 200; Enclosure Rating - NEMA 12; Enclosure Construction - Painted Galvanized Steel