EATON #DH264FDK

Fusible Single Throw, Heavy Duty Safety Switch 200A Class H

SKU: 78211320684
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 2
Number of Wires: 2
Rating - Amps: 200
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Galvanized Steel
Description
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 600; Rating - Volts DC - 600; Number of Poles - 2; Number of Wires - 2; Rating - Amps - 200; Enclosure Rating - NEMA 12; Enclosure Construction - Painted Galvanized Steel