EATON #DH363FDK2WRW

Fusible Single Throw, Heavy Duty Safety Switch 100A

SKU: 78668588931
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 100
Rating - Horsepower: 30HP/1Phase 480V AC, 40HP/1Phase 600V AC, 60HP/3Phase 480V AC, 75HP/3Phase 600V AC
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Galvanized Steel w/Upper Window
Manufacturer Series: Series K
Description
Eaton Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide overcurrent protection by means of field-installed fuses. Switches are 100 percent load break and 100 percent load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 Amps. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Additional Info: Without Neutral