Menu Search
Single-Throw Disconnect Fusible Single Throw, Heavy Duty Safety Switch 100A Class L

EATON #DH423FGK

Fusible Single Throw, Heavy Duty Safety Switch 100A Class L

SKU #78211320628
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class L
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 4
Number of Wires: 4
Rating - Amps: 100
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class L; Rating - Volts AC - 240; Rating - Volts DC - 250; Number of Poles - 4; Number of Wires - 4; Rating - Amps - 100; Enclosure Rating - NEMA 1; Enclosure Construction - Painted Steel