Menu Search
Single-Throw Disconnect Fusible Single Throw, General Duty Safety Switch 600A Class H

EATON #DG326FRK

Fusible Single Throw, General Duty Safety Switch 600A Class H

SKU #78211358958
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 600
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Galvanized Steel

Single-Throw Disconnect: Switch Type - Single Throw, General Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 240; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 600; Enclosure Rating - NEMA 3R; Enclosure Construction - Painted Galvanized Steel