Menu Search
LEVITON #18R22-E

Single Pole Receptacle, 600V, 400A max, 2-4/0 AWG, Threaded Stud Conductor Termination, TPE, Black

SKU # 07847703285 Manufacturer Series: 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Pole Female Receptacle
Device Connection: Single Pin Double Cam
Conductor Termination: Threaded Stud
Voltage: 600V
Amps: 400A Max
Cable Size: 2 AWG-4/0 AWG
Mating Part: 18D2(x)-E, 18V2(x)-E
Color: Black
Enclosure Rating: NEMA 3R
Material: TPE
Installation Style: Panel, surface

Single Pole Receptacles: Type - Single Pole Female Receptacle; Device Connection - Single Pin Double Cam; Conductor Termination - Threaded Stud; Volts - 600V; Amps - 400 max; Cable Size - 2 AWG-4/0 AWG; Mating Part - 18D2(x)-E, 18V2(x)-E; Color - Black; Enclosure Rating - NEMA 3R; Material - TPE; Installation Style - Panel, surface; Additional Information - Style: Ball Nose. Amperage: 400A, 90 degC rated 4/0 AWG Conductor.; Manufacturer Series - 18

Additional Info: Style: Ball Nose. Amperage: 400A, 90 degC rated 4/0 AWG Conductor.