Menu Search
Single Pole Receptacles Single Pole Receptacle, 600V, 400A max, 1/0-4/0 AWG, Set Screw/Double Conductor Termination, TPE

LEVITON #16R22-Y

Single Pole Receptacle, 600V, 400A max, 1/0-4/0 AWG, Set Screw/Double Conductor Termination, TPE

SKU #07847799015
Manufacturer Series: 16
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single Pole Female Receptacle
Device Connection: Single Pin Double Cam
Conductor Termination: Set Screw, Double
Voltage: 600V
Amps: 400A Max
Cable Size: 1/0-4/0 AWG
Mating Part: 16D2(x)-Y, 16V2(x)-Y
Color: Yellow
Enclosure Rating: NEMA 3R
Material: TPE
Installation Style: Panel, surface

Additional Info: Style: Taper Nose. Amperage: 400A, 90 degC rated 4/0 AWG Conductor.