LEVITON #16R22-H

Single Pole Receptacle, 600V, 400A max, 1/0-4/0 AWG, Set Screw/Double Conductor Termination, TPE

SKU: 07847799017
Manufacturer Series: 16
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single Pole Female Receptacle
Device Connection: Single Pin Double Cam
Conductor Termination: Set Screw, Double
Voltage: 600V
Amps: 400A Max
Cable Size: 1/0-4/0 AWG
Mating Part: 16D2(x)-H, 16V2(x)-H
Color: Brown
Enclosure Rating: NEMA 3R
Material: TPE
Installation Style: Panel, surface
Description
Single Pole Receptacles: Type - Single Pole Female Receptacle; Device Connection - Single Pin Double Cam; Conductor Termination - Set Screw, Double; Volts - 600V; Amps - 400 max; Cable Size - 1/0-4/0 AWG; Mating Part - 16D2(x)-H, 16V2(x)-H; Color - Brown; Enclosure Rating - NEMA 3R; Material - TPE; Installation Style - Panel, surface; Additional Information - Style: Taper Nose. Amperage: 400A, 90 degC rated 4/0 AWG Conductor.; Manufacturer Series - 16
Additional Info: Style: Taper Nose. Amperage: 400A, 90 degC rated 4/0 AWG Conductor.