Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
HUBBELL #HBLFRSO

Wiring Device-Kellems Single Pole Female Receptacle, 600 VAC, 250 VDC, 400 A

SKU # 78358511269 Manufacturer Series: Series 16
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Pole Female Receptacle
Device Connection: Single Conductor
Conductor Termination: Threaded Stud
Voltage: 600V AC, 250V DC
Amps: 400A
Cable Size: 4 to 4/0 AWG
Color: Orange
Enclosure Rating: NEMA 3R, 4X, 12
Material: Elastomer
Installation Style: Panel, Through Hole