Menu Search
Single Pole Receptacles Single Pole Receptacle, 600V AC/250V DC, 400A max, 2-4/0 AWG, TPE, White
EATON CROUSE-HINDS SERIES #E1016-1636S

Single Pole Receptacle, 600V AC/250V DC, 400A max, 2-4/0 AWG, TPE, White

SKU # 66227512868 Manufacturer Series: E1016 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Pole Female Receptacle
Device Connection: Single Pin Double Cam
Conductor Termination: Threaded Stud
Voltage: 600V AC / 250V DC
Amps: 400A Max
Cable Size: 2 AWG-4/0 AWG
Mating Part: E1016 Series Male Plug
Color: White
Enclosure Rating: NEMA 3R
Material: TPE
Installation Style: Panel, surface

Additional Info: Wiring/Mount: 1/2"-13x1-1/8" Wiring Stud/Square 4 Bolt Base, Through Hole