EM Controller Unit, Current/Voltage, 9VDC, 500mA, 120VAC Supply Voltage

SKU: 83551400588
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Temperature Controller
Outputs - Control: Current/Voltage
Rating - Control Outputs: 9 VDC, 500 mA
Supply Voltage - Nominal: 120VAC
Ambient Temperature: 0 to 70 deg C (32 to 158 deg F)
Dimensions - WxHxD: 63.5x120.7x41.3 mm (2.50x4.75x1.62 in.)
Mounting: Wall Mount or Desktop
Manufacturer Series: OpenComms EM
The Liebert OpenComms EM is a compact, half-duplex device designed to monitor temperature, humidity, water detection and contact closure and notify personnels when those conditions exceed user-defined limits. The OpenComms EM is available in several model
Additional Info: 2 Ports, Temperature Sensor Range: -22 to 248 deg F(-30 to 120 deg C), Humidity Sensor Range: 0 to 100 percent RH