WIRE PRODUCTS #SIS-14

Wire, Switchboard, UL1581 VW-1 Listed

SKU: 78013092236
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Switchboard Wire, SIS
Conductor Size: 14 AWG
Conductor Material: Tin-Plated Copper
Voltage: 600V
Insulation Material: Polyethylene
Approval Listings: UL Type: 1581 VW-1
Description
Single Conductor, Hook-Up Wire: Type - Switchboard Wire, SIS; Conductor Size - 14 AWG; Conductor Material - Tin-Plated Cu; Voltage - 600V; Insulation Material - Polyethylene; Approval Listings - UL Type: 1581 VW-1