Wire, Switchboard, UL1581 VW-1 Listed

SKU: 78013045360
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Switchboard Wire, SIS
Conductor Size: 12 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 65-Str
Voltage: 600V
Color: Gray
Insulation Material: XLP
Temperature Rating: 90°C
Nominal OD: 0.17" (4.33 mm)
Package Length - feet: 500-ft
Package Type: Reel
Single Conductor, Hook-Up Wire: Type - Switchboard Wire, SIS; Conductor Size - 12 AWG; Conductor Material - Tin-Plated Cu; Conductor Stranding - 65-Str; Voltage - 600V; Color - Gray; Insulation Material - XLP; Temperature Rating - 90 deg C; Nominal OD - 0.17" (4.33 mm); Package Length - feet - 500-ft; Package Type - Reel; Additional Information - XLP X-Linked Polyethylene
Additional Info: XLP X-Linked Polyethylene