Wire, Switchboard, UL1581 VW-1 Listed

SKU: 78013094006
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Switchboard Wire, SIS
Conductor Size: 12 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 65-Str
Voltage: 600V
Color: Black
Insulation Material: Polyethylene
Insulation Thickness: 0.03 in.
Temperature Rating: 90°C
Amps - Nominal: 25A
Nominal OD: 0.15 in. (3.81 mm)
Approval Listings: UL Type: E121130. CSA Type: LL90458
Single Conductor, Hook-Up Wire: Type - Switchboard Wire, SIS; Conductor Size - 12 AWG; Conductor Material - Tin-Plated Cu; Conductor Stranding - 65-Str; Voltage - 600V; Color - Black; Insulation Material - Polyethylene; Insulation Thickness - 0.030 in.; Temperature Rating - 90 deg C; Amps - Nominal - 25A; Nominal OD - 0.15 in. (3.81 mm); Approval Listings - UL Type: E121130. CSA Type: LL90458; Additional Information - VW1 Flame Test
Additional Info: VW1 Flame Test