WIRE PRODUCTS #SIS-8-19STR-LT-GRAY

Wire, Switchboard, 8 AWG Tin-Plated Copper

SKU: 78013095730
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Switchboard Wire, SIS
Conductor Size: 8 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 19-Str
Voltage: 600V
Color: Light Gray
Insulation Material: Polyethylene
Approval Listings: UL Type: 1581 VW-1
Description
Single Conductor, Hook-Up Wire: Type - Switchboard Wire, SIS; Conductor Size - 8 AWG; Conductor Material - Tin-Plated Cu; Conductor Stranding - 19-Str; Voltage - 600V; Color - Light Gray; Insulation Material - Polyethylene; Approval Listings - UL Type: 1581 VW-1