WIRE PRODUCTS ##14-RED-SIS/NON-VW1

Wire, Switchboard, 14 AWG Tin-Plated Copper

SKU: 78013092267
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Switchboard Wire, SIS
Conductor Size: 14 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 41-Str
Voltage: 600V
Color: Red
Insulation Material: XLP X-Linked Polyethylene
Insulation Thickness: 0.03 in.
Nominal OD: 0.138 in (3.50 mm)
Package Type: Barrel
Approval Listings: UL Type: VW-1, CSA Type: FT-1
Description
Single Conductor, Hook-Up Wire: Type - Switchboard Wire, SIS; Conductor Size - 14 AWG; Conductor Material - Tin-Plated Cu; Conductor Stranding - 41-Str; Voltage - 600V; Color - Red; Insulation Material - XLP X-Linked Polyethylene; Insulation Thickness - 0.030 in; Nominal OD - 0.138 in (3.50 mm); Package Type - Barrel; Approval Listings - UL Type: VW-1, CSA Type: FT-1