Menu Search
Single Conductor, Hook-Up Wire Wire, Switchboard, 12 AWG Tin-Plated Copper

WIRE PRODUCTS #SIS-12-65STR-GREY-500-SP

Wire, Switchboard, 12 AWG Tin-Plated Copper

SKU #78013098296
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 500 feet
Type: Switchboard Wire, SIS
Conductor Size: 12 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 65-Str
Voltage: 600V
Color: Gray
Insulation Material: XLP
Temperature Rating: 90°C
Nominal OD: 0.17" (4.33 mm)
Package Length - feet: 500-ft
Package Type: Reel

Additional Info: XLP X-Linked Polyethylene