Menu Search
Single Conductor, Hook-Up Wire Wire, Switchboard, 10 AWG Tin-Plated Copper, Black

WIRE PRODUCTS #C81001-01

Wire, Switchboard, 10 AWG Tin-Plated Copper, Black

SKU #78013086336
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Switchboard Wire, SIS
Conductor Size: 10 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 105-Str
Voltage: 600V
Color: Black
Insulation Material: XLP X-Linked Polyethylene
Insulation Thickness: 0.03 in.
Temperature Rating: 90°C
Nominal OD: 0.19 in. (4.82 mm)
Approval Listings: UL Type: VW1.

Additional Info: Application: Switchboard Wiring, Industrial Control Panel and Other Types of Control Apparatus