Menu Search
Single Conductor, Hook-Up Wire Wire, Motor Lead, 10 AWG Tin-Plated Copper, Black

WIRE PRODUCTS #SRML-10-105STR-600V-BLACK

Wire, Motor Lead, 10 AWG Tin-Plated Copper, Black

SKU #78013098190
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 500 feet
Type: Motor Lead Wire, SRML
Conductor Size: 10 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 105-Str
Voltage: 600V
Color: Black
Insulation Material: Silicon Rubber/Glass Braid
Temperature Rating: 200°C
Package Length - feet: 500-ft
Package Type: Reel