Menu Search
Single Conductor, Hook-Up Wire Wire, Machine Tool/Fixture, 26 Strands

WIRE PRODUCTS #TFFN-16-BRN/YEL-STR-CU-500S/R

Wire, Machine Tool/Fixture, 26 Strands

SKU #78010092054
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fixture, TFFN
Conductor Size: 16 AWG
Conductor Material: Copper
Conductor Stranding: 26-Str
Voltage: 600V
Color: Brown, Yellow
Insulation Material: Thermoplastic
Temperature Rating: 90°C
Amps - Nominal: 8A
Nominal OD: 0.100 in. (2.54 mm)
Package Length - feet: 500-ft
Package Length - meters: 152 m
Package Type: Spool/Reel