Menu Search
Single Conductor, Hook-Up Wire Wire, Machine Tool/Fixture, 26 Strands, Pink

WIRE PRODUCTS #TFFN-16-PNK-26STR-CU-500S/R

Wire, Machine Tool/Fixture, 26 Strands, Pink

SKU #78010022765
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 500 feet
Type: Fixture Wire, TFFN
Conductor Size: 16 AWG
Conductor Material: Bare Copper
Conductor Stranding: 26-Str
Voltage: 600V
Color: Pink
Insulation Material: PVC
Temperature Rating: 90°C
Package Length - feet: 500-ft
Package Type: Reel