WIRE PRODUCTS #TFFN-16-PNK-26STR-CU-4@500CN

Wire, Machine Tool/Fixture, 26 Strands, Pink

SKU: 78010010021
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fixture Wire, TFFN
Conductor Size: 16 AWG
Conductor Material: Bare Copper
Conductor Stranding: 26-Str
Voltage: 600V
Color: Pink
Insulation Material: PVC
Temperature Rating: 90°C
Package Length - feet: 4x500-ft
Package Type: Carton
Description
Single Conductor, Hook-Up Wire: Type - Fixture Wire, TFFN; Conductor Size - 16 AWG; Conductor Material - Bare Cu; Conductor Stranding - 26-Str; Voltage - 600V; Color - Pink; Insulation Material - PVC; Temperature Rating - 90 deg C; Package Length - feet - 4x500-ft; Package Type - Carton