Menu Search
Single Conductor, Hook-Up Wire Wire, Machine Tool/Fixture, 18 AWG Copper, Brown

WIRE PRODUCTS #TFFN-18-BRN-16STR-CU-4@500CN

Wire, Machine Tool/Fixture, 18 AWG Copper, Brown

SKU #78010010003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll 500 feet
Type: Fixture Wire, TFFN
Conductor Size: 18 AWG
Conductor Material: Bare Copper
Conductor Stranding: 16-Str
Voltage: 600V
Color: Brown
Insulation Material: PVC
Temperature Rating: 90°C
Package Length - feet: 4x500-ft
Package Type: Carton