Menu Search

WIRE PRODUCTS #TFFN-18-BLK-16STR-CU-500S/R

Wire, Machine Tool/Fixture, 18 AWG Copper, Black

SKU: 78010022600
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fixture Wire, TFFN
Conductor Size: 18 AWG
Conductor Material: Bare Copper
Conductor Stranding: 16-Str
Voltage: 600V
Color: Black
Insulation Material: PVC
Temperature Rating: 90°C
Package Length - feet: 500-ft
Package Type: Reel
Description
Single Conductor, Hook-Up Wire: Type - Fixture Wire, TFFN; Conductor Size - 18 AWG; Conductor Material - Bare Cu; Conductor Stranding - 16-Str; Voltage - 600V; Color - Black; Insulation Material - PVC; Temperature Rating - 90 deg C; Package Length - feet - 500-ft; Package Type - Reel