WIRE PRODUCTS #UL1007/20-WHITE

Wire, Hook-Up, 20 AWG Tin-Plated Copper, White

SKU: 78013098811
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hook-up Wire
Conductor Size: 20 AWG
Conductor Material: Tin-Plated Copper
Voltage: 300V
Color: White
Insulation Material: PVC
Package Length - meters: 305 m
Approval Listings: UL Type: AWM Style 1007
Description
Single Conductor, Hook-Up Wire: Type - Hook-up Wire; Conductor Size - 20 AWG; Conductor Material - Tin-Plated Cu; Voltage - 300V; Color - White; Insulation Material - PVC; Package Length - meters - 305 m; Approval Listings - UL Type: AWM Style 1007