Menu Search
Single Conductor, Hook-Up Wire Wire, Hook-Up, 20 AWG Tin-Plated Copper, Blue

WIRE PRODUCTS #UL1007/20-BLUE

Wire, Hook-Up, 20 AWG Tin-Plated Copper, Blue

SKU #78013098813
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hook-up Wire
Conductor Size: 20 AWG
Conductor Material: Tin-Plated Copper
Voltage: 300V
Color: Blue
Insulation Material: PVC
Package Length - meters: 305 m
Approval Listings: UL Type: AWM Style 1007