Menu Search
Single Conductor, Hook-Up Wire Wire, Fixture TFFN; Bare Copper; 16 AWG; Red
WIRE PRODUCTS #TFFN-16-RED-26STR-CU-500S/R

Wire, Fixture TFFN; Bare Copper; 16 AWG; Red

SKU # 78010022720
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 500 feet
Unable to add item to cart. Please try again.
Type: Fixture Wire, TFFN
Conductor Size: 16 AWG
Conductor Material: Bare Copper
Conductor Stranding: 26-Str
Voltage: 600V
Color: Red
Insulation Material: PVC
Temperature Rating: 90°C
Package Length - feet: 500-ft
Package Type: Reel