Menu Search
WIRE PRODUCTS #TFFN-16-BRN-26STR-CU-1S/R

Wire, Fixture TFFN; Bare Copper; 16 AWG; 26-Str; Brown

SKU # 78010062753 Manufacturer Series: TFFN
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Brown
Type: Fixture Wire, TFFN
Conductor Size: 16 AWG
Conductor Material: Copper
Conductor Stranding: 26-Str
Voltage: 600V
Insulation Material: Thermoplastic
Insulation Thickness: 0.015 in.
Temperature Rating: 90°C
Amps - Nominal: 8A
Nominal OD: 0.070 in (1.78 mm)
Package Type: Spool/Reel
Approval Listings: UL Type: 1007, 1569, CSA Type: TR-64