Menu Search
Single Conductor, Hook-Up Wire Wire, Equipment/Machine Tool, Black

WIRE PRODUCTS #MTW-16-BLK-STR-2/64-500SP

Wire, Equipment/Machine Tool, Black

SKU #78013030700
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 500 feet
Type: Machine Tool Wire, MTW
Conductor Size: 16 AWG
Conductor Material: Bare Copper
Conductor Stranding: 26-Str
Voltage: 600V
Color: Black
Insulation Material: PVC
Insulation Thickness: 0.0312 in.
Temperature Rating: 90°C
Package Length - feet: 500-ft
Package Type: Reel