Menu Search
Single Conductor, Hook-Up Wire Wire, Equipment/Machine Tool, 26 Strands

WIRE PRODUCTS #MTW-16-WHT/BLU

Wire, Equipment/Machine Tool, 26 Strands

SKU #78013022635
Manufacturer Series: MTW
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Equipment Wire, TFF
Conductor Size: 16 AWG
Conductor Material: Copper
Voltage: 600V
Color: Blue
Insulation Material: PVC
Package Length - feet: 2500-ft
Package Length - meters: 762 m
Package Type: Reel
Approval Listings: UL Type: VW-1, CSA Type: FT-1