WIRE PRODUCTS #AWM-12-RED-STR-1000V-500SP

Wire, Equipment, 12 AWG Copper, Red

SKU: 78013030560
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Equipment Wire
Conductor Size: 12 AWG
Conductor Material: Copper
Voltage: 1000V
Color: Red
Insulation Material: PVC
Package Length - feet: 500-ft
Package Length - meters: 152.4 m
Package Type: Spool
Approval Listings: UL Type: VW-1, CSA Type: FT-1
Manufacturer Series: SIS
Description
Single Conductor, Hook-Up Wire: Type - Equipment Wire; Conductor Size - 12 AWG; Conductor Material - Copper; Voltage - 1000V; Color - Red; Insulation Material - PVC; Package Length - feet - 500-ft; Package Length - meters - 152.4 m; Package Type - Spool; Approval Listings - UL Type: VW-1, CSA Type: FT-1; Manufacturer Series - SIS