Menu Search
Single Conductor, Hook-Up Wire Wire, Automotive, Primary , 18 AWG

WIRE PRODUCTS #ORG

Wire, Automotive, Primary , 18 AWG

SKU #78740393225
Manufacturer Series: GLX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Automotive Primary Wire
Conductor Size: 18 AWG
Conductor Material: Bare Copper
Conductor Stranding: 16/30-Str
Voltage: 60V
Color: Orange
Insulation Material: PVC
Insulation Thickness: 0.023 in.
Temperature Rating: 257°F (125°C)
Approval Listings: SAE J1128

Single Conductor, Hook-Up Wire: Type - Automotive Primary Wire; Conductor Size - 18 AWG; Conductor Material - Bare Cu; Conductor Stranding - 16/30-Str; Voltage - 60V; Color - Orange; Insulation Material - PVC; Insulation Thickness - 0.023 in.; Temperature Rating - 125 deg C; Approval Listings - SAE J1128; Manufacturer Series - GLX