Wire, Automotive, Primary , 18 AWG

SKU: 78740318067
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Automotive Primary Wire
Conductor Size: 18 AWG
Conductor Material: Bare Copper
Conductor Stranding: 16/30-Str
Voltage: 60V
Color: Red
Insulation Material: PVC
Insulation Thickness: 0.023 in.
Temperature Rating: 257°F (125°C)
Nominal OD: 0.090 in. (2.37 mm)
Package Length - feet: 15/16.5-ft
Package Length - meters: 4.5/5 m
Approval Listings: SAE J1128
Manufacturer Series: GLX
Single Conductor, Hook-Up Wire: Type - Automotive Primary Wire; Conductor Size - 18 AWG; Conductor Material - Bare Cu; Conductor Stranding - 16/30-Str; Voltage - 60V; Color - Red; Insulation Material - PVC; Insulation Thickness - 0.023 in.; Temperature Rating - 125 deg C; Nominal OD - 0.090 in. (2.37 mm); Package Length - feet - 15/16.5-ft; Package Length - meters - 4.5/5 m; Approval Listings - SAE J1128; Manufacturer Series - GLX