Menu Search
Single Conductor, Hook-Up Wire Wire, Automotive, Primary , 16 AWG

WIRE PRODUCTS #16

Wire, Automotive, Primary , 16 AWG

SKU #78740316019
Manufacturer Series: GLX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Automotive Primary Wire
Conductor Size: 16 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19/29-Str
Voltage: 60V
Color: Blue
Insulation Material: PVC
Insulation Thickness: 0.023 in.
Temperature Rating: 257°F (125°C)
Nominal OD: 0.110 in. (2.72 mm)
Package Type: Drum
Approval Listings: SAE J1128

Single Conductor, Hook-Up Wire: Type - Automotive Primary Wire; Conductor Size - 16 AWG; Conductor Material - Bare Cu; Conductor Stranding - 19/29-Str; Voltage - 60V; Color - Blue; Insulation Material - PVC; Insulation Thickness - 0.023 in.; Temperature Rating - 125 deg C; Nominal OD - 0.110 in. (2.72 mm); Package Type - Drum ; Approval Listings - SAE J1128; Manufacturer Series - GLX