WIRE PRODUCTS #14

Wire, Automotive, Primary , 14 AWG

SKU: 78740393105
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Automotive Primary Wire
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19/27-Str
Voltage: 60V
Color: Green
Insulation Material: PVC
Insulation Thickness: 0.023 in.
Temperature Rating: 257°F (125°C)
Nominal OD: 0.120 in. (3.00 mm)
Approval Listings: SAE J1128
Manufacturer Series: GLX
Description
Single Conductor, Hook-Up Wire: Type - Automotive Primary Wire; Conductor Size - 14 AWG; Conductor Material - Bare Cu; Conductor Stranding - 19/27-Str; Voltage - 60V; Color - Green; Insulation Material - PVC; Insulation Thickness - 0.023 in.; Temperature Rating - 125 deg C; Nominal OD - 0.120 in. (3.00 mm); Approval Listings - SAE J1128; Additional Information - For Lift; Manufacturer Series - GLX
Additional Info: For Lift